Shop WJB BEARINGS
See all product information
Create Account
2200 Series Double Sealed, Double Row Self-Aligning Ball Bearing - (20x47x18 mm)
- Mfr # 2204-2RS
- Zoro # G423940072
product price:Â
$
25.49
/ea
Key Features
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Closure
Double Seals
Number of Rows
Double
Outside Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2204-2RS
- Zoro #
- G423940072
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Closure
- Double Seals
- Number of Rows
- Double
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 20 mm
- Outer Ring Width
- 18 mm
Description
2204-2RS is a 2200 series double sealed, double row self-aligning ball bearing with a 20 mm bore, 47 mm outside diameter, and 18 mm width. Manufactured with two rows of steel balls and a spherical outer ring raceway to support radial loads while compensating for shaft deflection or housing misalignment. Double rubber seals help keep grease inside the bearing and support reliable operation in enclosed machinery with regular rotation. Commonly used in electric motors, conveyors, fans, pumps, and light industrial equipment. Product Specifications: Bearing Type: Double Row Self-Aligning Ball Bearing Part Number: 2204-2RS Series: 2200 Series Inner Diameter (ID): 20 mm Outer Diameter (OD): 47 mm Width (W): 18 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Conveyors Fans Pumps Light industrial equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.