R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 1.1250x2.1250x0.5000 in
- Mfr # R18-2RS
- Zoro # G124972884
product price:Â
$
5.55
/ea
Sold in multiples of 4 for
$22.20
Key Features
ABEC Rating
ABEC-1
Outside Diameter
2-1/8 in
Closure
Double Seals
Bearing Material
Chrome Steel
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R18-2RS
- Zoro #
- G124972884
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Item
- Radial Ball Bearing
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 2-1/8 in
- Bore Diameter
- 1-1/8 in
Description
R18-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 1.1250 inch bore, 2.1250 inch outside diameter, and 0.5000 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The double sealed design helps retain grease inside the bearing while adding protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, agricultural equipment, light-duty machinery, and compact drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R18-2RS Series: R-Inch Series Inner Diameter (ID): 1.1250 inch Outer Diameter (OD): 2.1250 inch Width (W): 0.5000 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Agricultural equipment Light-duty machinery Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.