Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.2500x0.5000x0.1875 in
- Mfr # R188-ZZ
- Zoro # G124972808
product price:Â
$
1.79
/ea
Sold in multiples of 10 for
$17.90
Key Features
ABEC Rating
ABEC-1
Bore Diameter
1/4 in
Closure
Double Shields
Bearing Material
Chrome Steel
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R188-ZZ
- Zoro #
- G124972808
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
Dimensions
- Bore Diameter
- 1/4 in
- Outside Diameter
- 1/2 in
Description
R188-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.2500 inch bore, 0.5000 inch outside diameter, and 0.1875 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions in compact rotating components. The larger outside diameter compared to smaller 0.2500 inch bore miniature bearings provides added support for small shafts in hobby and precision equipment. Double metal shields help retain grease while maintaining lower drag than contact seals. Commonly used in fidget spinners, RC cars, small motors, guide wheels, and precision hobby assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R188-ZZ Series: R-Inch Series Inner Diameter (ID): 0.2500 inch Outer Diameter (OD): 0.5000 inch Width (W): 0.1875 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Fidget spinners RC cars Small motors Guide wheels Precision hobby assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.