5200 Series Double Sealed, Double Row Angular Contact Ball Bearing - (45x85x30.20 mm)
- Mfr # 5209-2RS
- Zoro # G723939905
product price:Â
$
29.39
/ea
Key Features
Bearing Material
Chrome Steel
ABEC Tolerance
ABEC-1
Outside Dia.
85 mm
Type
Double Seals
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5209-2RS
- Zoro #
- G723939905
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 85 mm
- Width
- 30.2 mm
- Bore Dia.
- 45 mm
Details
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Type
- Double Seals
- Cage Material
- Chrome Steel
Description
5209-2RS is a 5200 series double sealed, double row angular contact ball bearing with a 45 mm bore, 85 mm outside diameter, and 30.20 mm width. Designed with two rows of steel balls and angular contact raceways to handle combined radial and axial loads in compact rotating assemblies. Double rubber seals help retain grease inside the bearing and support dependable operation in enclosed equipment with regular load changes. Commonly used in pumps, compressors, gearboxes, electric motors, and conveying equipment. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5209-2RS Series: 5200 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 85 mm Width (W): 30.20 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Gearboxes Electric motors Conveying equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.