Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Shielded, Double Row Angular Contact Ball Bearing - (30x62x23.80 mm)
- Mfr # 5206-ZZ
- Zoro # G323940028
product price:Â
$
16.79
/ea
Key Features
Type
Double Shields
Outside Dia.
62 mm
Width
23.8 mm
Bearing Material
Chrome Steel
Bore Dia.
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5206-ZZ
- Zoro #
- G323940028
- UPC #
- -
- Country of Origin
- China
- Type
- Double Shields
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Outside Dia.
- 62 mm
- Width
- 23.8 mm
- Bore Dia.
- 30 mm
Description
5206-ZZ is a 5200 series double shielded, double row angular contact ball bearing with a 30 mm bore, 62 mm outside diameter, and 23.80 mm width. Designed with two rows of steel balls and angular contact raceways for smooth operation under radial loads and axial loads from both directions. Double metal shields help retain lubricant with minimal contact drag, making this bearing useful for moderate to high-speed rotating equipment. Commonly used in electric motors, fans, conveyors, pulleys, and automated machinery. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5206-ZZ Series: 5200 Series Inner Diameter (ID): 30 mm Outer Diameter (OD): 62 mm Width (W): 23.80 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Pulleys Automated machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.