Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (20x47x20.60 mm)
- Mfr # 5204
- Zoro # G823939959
product price:Â
$
10.49
/ea
Sold in multiples of 2 for
$20.98
Key Features
Width
20.6 mm
Type
Open
Cage Material
Chrome Steel
Outside Dia.
47 mm
Bore Dia.
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5204
- Zoro #
- G823939959
- UPC #
- -
- Country of Origin
- China
- Type
- Open
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Width
- 20.6 mm
- Outside Dia.
- 47 mm
- Bore Dia.
- 20 mm
Description
5204 is a 5200 series open double row angular contact ball bearing with a 20 mm bore, 47 mm outside diameter, and 20.60 mm width. Designed with two rows of steel balls and angular contact raceways to handle combined radial and axial loads in compact rotating equipment. The open design allows direct lubrication access and lower running resistance, making it suitable for protected housings or equipment with a separate lubrication system. Commonly used in machine tools, gearboxes, pumps, drive shafts, and spindle assemblies. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5204 Series: 5200 Series Inner Diameter (ID): 20 mm Outer Diameter (OD): 47 mm Width (W): 20.60 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Machine tools Gearboxes Pumps Drive shafts Spindle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.