Shop WJB BEARINGS
See all product information
Create Account
5300 Series Open Double Row Angular Contact Ball Bearing - (40x90x36.50 mm)
- Mfr # 5308
- Zoro # G623940100
product price:Â
$
36.39
/ea
Key Features
Outside Dia.
90 mm
Type
Open
Width
36.5 mm
Bore Dia.
40 mm
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5308
- Zoro #
- G623940100
- UPC #
- -
- Country of Origin
- China
- Type
- Open
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Outside Dia.
- 90 mm
- Width
- 36.5 mm
- Bore Dia.
- 40 mm
Description
5308 is a 5300 series open double row angular contact ball bearing with a 40 mm bore, 90 mm outside diameter, and 36.50 mm width. Built with a medium-duty 5300 series profile, two rows of steel balls, and angular contact raceways to support higher combined radial and axial loads from both directions. The open construction allows direct lubrication access and is best used in protected machinery where lubrication is handled during service. Commonly used in gearboxes, pumps, machine tools, drive shafts, and heavy-duty industrial equipment. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5308 Series: 5300 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 90 mm Width (W): 36.50 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Pumps Machine tools Drive shafts Heavy-duty industrial equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.