Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Sealed, Double Row Angular Contact Ball Bearing - (65x140x58.70 mm)
- Mfr # 5313-2RS
- Zoro # G423940003
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Width
58.7 mm
Cage Material
Chrome Steel
Type
Double Seals
ABEC Tolerance
ABEC-1
Outside Dia.
140 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5313-2RS
- Zoro #
- G423940003
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Type
- Double Seals
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Width
- 58.7 mm
- Outside Dia.
- 140 mm
- Bore Dia.
- 65 mm
Description
5313-2RS is a 5300 series double sealed, double row angular contact ball bearing with a 65 mm bore, 140 mm outside diameter, and 58.70 mm width. Built with a heavy 5300 series profile, two rows of steel balls, and angular contact raceways to support radial loads, thrust loads, and shaft loads from both directions. Double rubber seals help keep grease inside the bearing and support dependable operation in enclosed machinery where added sealing is needed. Commonly used in pumps, compressors, gearboxes, heavy-duty conveyors, and industrial drive equipment. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5313-2RS Series: 5300 Series Inner Diameter (ID): 65 mm Outer Diameter (OD): 140 mm Width (W): 58.70 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Gearboxes Heavy-duty conveyors Industrial drive equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.