Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (40x80x30.20 mm)
- Mfr # 5208
- Zoro # G723940116
product price:Â
$
23.15
/ea
Key Features
Width
30.2 mm
Bore Dia.
40 mm
ABEC Tolerance
ABEC-1
Cage Material
Chrome Steel
Outside Dia.
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5208
- Zoro #
- G723940116
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
- Type
- Open
- Bearing Material
- Chrome Steel
Dimensions
- Width
- 30.2 mm
- Bore Dia.
- 40 mm
- Outside Dia.
- 80 mm
Description
5208 is a 5200 series open double row angular contact ball bearing with a 40 mm bore, 80 mm outside diameter, and 30.20 mm width. Built with two rows of steel balls and angular contact raceways to support radial loads along with axial loads from both directions. The open construction allows direct lubrication access, making it suitable for protected mechanical assemblies where lubrication is managed during service. Commonly used in gearboxes, machine tools, pumps, drive shafts, and heavy-duty rotating equipment. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5208 Series: 5200 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 80 mm Width (W): 30.20 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Machine tools Pumps Drive shafts Heavy-duty rotating equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.