Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Sealed, Double Row Angular Contact Ball Bearing - (12x32x15.90 mm)
- Mfr # 5201-2RS
- Zoro # G723940000
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Type
Double Seals
ABEC Tolerance
ABEC-1
Bore Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5201-2RS
- Zoro #
- G723940000
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Type
- Double Seals
- ABEC Tolerance
- ABEC-1
Dimensions
- Bore Dia.
- 12 mm
- Width
- 15.9 mm
- Outside Dia.
- 32 mm
Description
5201-2RS is a 5200 series double sealed, double row angular contact ball bearing with a 12 mm bore, 32 mm outside diameter, and 15.90 mm width. Built with angular contact raceways and two rows of steel balls to support radial loads, thrust loads, and shaft loads from both directions. Double rubber seals help keep grease inside the bearing while adding protection for equipment that runs in enclosed or heavier-duty operating conditions. Commonly used in pumps, compressors, electric motors, gearboxes, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5201-2RS Series: 5200 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 32 mm Width (W): 15.90 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Pumps Compressors Electric motors Gearboxes Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.