Shop WJB BEARINGS
See all product information
Create Account
6000 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (12x28x8 mm)
- Mfr # 6001-2RS
- Zoro # G623939968
product price:Â
$
1.35
/ea
Sold in multiples of 10 for
$13.50
Key Features
ABEC Rating
ABEC-1
Cage Material
Chrome Steel
Outer Ring Width
8 mm
Bearing Material
Chrome Steel
Closure
Double Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6001-2RS
- Zoro #
- G623939968
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 8 mm
- Bore Diameter
- 12 mm
- Outside Diameter
- 28 mm
Details
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
- Number of Rows
- Single
Description
6001-2RS is a 6000 series single row deep groove radial ball bearing with a 12 mm bore, 28 mm outside diameter, and 8 mm width. Double rubber seals retain grease and help protect internal rolling elements from dust and debris contamination. Designed with deep raceway grooves for radial loads and light axial loads in general-purpose rotating equipment. Suitable for motors, pumps, fans, conveyors, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6001-2RS Series: 6000 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 28 mm Width (W): 8 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.