Shop WJB BEARINGS
See all product information
Create Account
6000 Series Open, Single Row, Deep Groove Radial Ball Bearing - (20x42x12 mm)
- Mfr # 6004
- Zoro # G523940026
product price:Â
$
2.15
/ea
Sold in multiples of 8 for
$17.20
Key Features
Closure
Open
Bore Diameter
20 mm
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6004
- Zoro #
- G523940026
- UPC #
- -
- Country of Origin
- China
- Closure
- Open
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 12 mm
- Outside Diameter
- 42 mm
Description
6004 is a 6000 series single row deep groove radial ball bearing with a 20 mm bore, 42 mm outside diameter, and 12 mm width. Open configuration allows direct lubrication and heat dissipation in systems using external grease or oil lubrication. Designed with deep groove raceways for radial loads and light axial loads at moderate operating speeds. Commonly used in electric motors, pumps, reducers, conveyors, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6004 Series: 6000 Series Inner Diameter (ID): 20 mm Outer Diameter (OD): 42 mm Width (W): 12 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery6004-2RS is a 6000 series single row deep groove radial ball bearing with a 20 mm bore, 42 mm outside diameter, and 12 mm width. Double rubber seals retain lubricant and help reduce dust and debris entry in enclosed rotating assemblies. Designed with deep raceway grooves to support radial loads and light axial loads while maintaining smooth low-friction operation. Suitable for electric motors, pumps, fans, conveyors, and general-purpose industrial equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6004-2RS Series: 6000 Series Inner Diameter (ID): 20 mm Outer Diameter (OD): 42 mm Width (W): 12 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.