Shop WJB BEARINGS
See all product information
Create Account
1200 Series Open Double Row Self-Aligning Ball Bearing - (25x52x15 mm)
- Mfr # 1205
- Zoro # G523940118
product price:Â
$
11.99
/ea
Key Features
Outer Ring Width
15 mm
Number of Rows
Double
Cage Material
Chrome Steel
Outside Diameter
52 mm
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1205
- Zoro #
- G523940118
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Double
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Closure
- Open
Dimensions
- Outer Ring Width
- 15 mm
- Outside Diameter
- 52 mm
- Bore Diameter
- 25 mm
Description
1205 is a 1200 series open double row self-aligning ball bearing with a 25 mm bore, 52 mm outside diameter, and 15 mm width. Designed with two rows of steel balls and a spherical outer ring raceway to help maintain smooth rotation when shaft alignment is not perfectly straight. The open design allows lubricant to reach the rolling elements directly and is best suited for protected housings or equipment with scheduled lubrication. Commonly used in conveyors, agricultural machinery, fans, light-duty pumps, and general industrial equipment. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1205 Series: 1200 Series Inner Diameter (ID): 25 mm Outer Diameter (OD): 52 mm Width (W): 15 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural machinery Fans Light-duty pumps General industrial equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.