WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (1.2500x2.5000x0.6250 in
- Mfr # WR1654-2RS
- Zoro # G524972743
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Bore Diameter
1-1/4 in
Number of Rows
Single
Closure
Double Seals
Bearing Material
Chrome Steel
Outside Diameter
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1654-2RS
- Zoro #
- G524972743
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 1-1/4 in
- Outside Diameter
- 2-1/2 in
Description
Similar to: 1654-2RS, WR1654-2RS is a WR1600 Series double sealed single row radial ball bearing with a 1.2500 inch bore, 2.5000 inch outside diameter, and 0.6250 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The sealed 0.6250 inch wide profile provides stable support for 1.2500 inch shafts while helping retain grease during operation. Double rubber seals provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, agricultural equipment, light-duty machinery, and compact power transmission systems. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1654-2RS Series: WR1600 Series Inner Diameter (ID): 1.2500 inch Outer Diameter (OD): 2.5000 inch Width (W): 0.6250 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Agricultural equipment Light-duty machinery Compact power transmission systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.