Shop WJB BEARINGS
See all product information
Create Account
6300 Series Open, Single Row, Deep Groove Radial Ball Bearing - (110x240x50 mm)
- Mfr # 6322
- Zoro # G123939901
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Outside Diameter
240 mm
Cage Material
Chrome Steel
Outer Ring Width
50 mm
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6322
- Zoro #
- G123939901
- UPC #
- -
- Country of Origin
- China
- Closure
- Open
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
Dimensions
- Outside Diameter
- 240 mm
- Outer Ring Width
- 50 mm
- Bore Diameter
- 110 mm
Description
6322 is a 6300 series single row deep groove radial ball bearing with a 110 mm bore, 240 mm outside diameter, and 50 mm width. Open configuration supports direct lubrication, inspection, and heat dissipation in externally lubricated systems. Designed for radial loads and light axial loads in heavy-duty rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6322 Series: 6300 Series Inner Diameter (ID): 110 mm Outer Diameter (OD): 240 mm Width (W): 50 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Heavy machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.