Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (70x125x24 mm)
- Mfr # 6214
- Zoro # G023940038
product price:Â
$
23.79
/ea
Key Features
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Number of Rows
Single
Closure
Open
Bore Diameter
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6214
- Zoro #
- G023940038
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Open
- ABEC Rating
- ABEC-1
Dimensions
- Bore Diameter
- 70 mm
- Outer Ring Width
- 24 mm
- Outside Diameter
- 125 mm
Description
6214 is a 6200 series single row deep groove radial ball bearing with a 70 mm bore, 125 mm outside diameter, and 24 mm width. Open configuration allows external lubrication, inspection, and heat dissipation in mechanical assemblies. Designed for radial loads and light axial loads in general-purpose rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6214 Series: 6200 Series Inner Diameter (ID): 70 mm Outer Diameter (OD): 125 mm Width (W): 24 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.