Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (10x30x9 mm)
- Mfr # 6200-ZZ
- Zoro # G823939973
product price:Â
$
1.69
/ea
Sold in multiples of 8 for
$13.52
Key Features
Outside Diameter
30 mm
Cage Material
Chrome Steel
Bore Diameter
10 mm
ABEC Rating
ABEC-1
Outer Ring Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6200-ZZ
- Zoro #
- G823939973
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 30 mm
- Bore Diameter
- 10 mm
- Outer Ring Width
- 9 mm
Description
6200-ZZ is a 6200 series single row deep groove radial ball bearing with a 10 mm bore, 30 mm outside diameter, and 9 mm width. Manufactured with precision-ground raceways and steel balls for smooth rotational performance under radial loads and light axial loads. Double metal shields retain lubricant while reducing contamination entry without creating seal drag, supporting moderate to high-speed operation. Commonly used in electric motors, fans, conveyors, gearboxes, and industrial drive systems. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6200-ZZ Series: 6200 Series Inner Diameter (ID): 10 mm Outer Diameter (OD): 30 mm Width (W): 9 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.