Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.6250x1.3750x0.4375 in
- Mfr # WR1623-2RS
- Zoro # G724972840
product price:Â
$
2.99
/ea
Sold in multiples of 6 for
$17.94
Key Features
Bore Diameter
5/8 in
Outside Diameter
1-3/8 in
Closure
Double Seals
Bearing Material
Chrome Steel
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1623-2RS
- Zoro #
- G724972840
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 5/8 in
- Outside Diameter
- 1-3/8 in
Description
Similar to: 1623-2RS, WR1623-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.6250 inch bore, 1.3750 inch outside diameter, and 0.4375 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Its compact outside diameter and sealed construction make it useful for 0.6250 inch shaft assemblies where grease retention and added rolling element protection are needed. Double rubber seals help protect the bearing in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, compact conveyors, light-duty machinery, small gear drives, and shaft support assemblies. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1623-2RS Series: WR1600 Series Inner Diameter (ID): 0.6250 inch Outer Diameter (OD): 1.3750 inch Width (W): 0.4375 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Compact conveyors Light-duty machinery Small gear drives Shaft support assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.