6000 Series Open, Single Row, Deep Groove Radial Ball Bearing - (50x80x16 mm)
- Mfr # 6010-NR
- Zoro # G623939876
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Outer Ring Width
16 mm
ABEC Rating
ABEC-1
Cage Material
Chrome Steel
Number of Rows
Single
Bore Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6010-NR
- Zoro #
- G623939876
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 16 mm
- Bore Diameter
- 50 mm
- Outside Diameter
- 80 mm
Details
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Open
- Bearing Material
- Chrome Steel
Description
6010-NR is a 6000 series single row deep groove radial ball bearing with a 50 mm bore, 80 mm outside diameter, and 16 mm width. NR design includes a snap ring groove and retaining ring for axial positioning in the housing. Open configuration allows direct lubrication and inspection. Designed for radial loads and light axial loads in mechanical assemblies requiring bearing location support. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6010-NR Series: 6000 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 80 mm Width (W): 16 mm Closure Type: Open with Snap Ring Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Gearboxes Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.