R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 0.1875x0.3125x0.1250 in
- Mfr # R156-2RS
- Zoro # G424972737
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Outside Diameter
0.312 in
ABEC Rating
ABEC-1
Bore Diameter
0.188 in
Bearing Material
Chrome Steel
Number of Rows
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R156-2RS
- Zoro #
- G424972737
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Double Seals
Dimensions
- Outside Diameter
- 0.312 in
- Bore Diameter
- 0.188 in
Description
R156-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 0.1875 inch bore, 0.3125 inch outside diameter, and 0.1250 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions in very small rotating assemblies. The compact sealed design helps retain grease inside the bearing while providing added protection for the rolling elements in small equipment exposed to dust, debris, or moisture. Commonly used in miniature motors, precision instruments, RC vehicles, hobby mechanisms, and small electronic assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R156-2RS Series: R-Inch Series Inner Diameter (ID): 0.1875 inch Outer Diameter (OD): 0.3125 inch Width (W): 0.1250 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Miniature motors Precision instruments RC vehicles Hobby mechanisms Small electronic assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.