R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.1250x0.3750x0.1562 in
- Mfr # R2-ZZ
- Zoro # G324972783
product price:Â
$
1.19
/ea
Sold in multiples of 10 for
$11.90
Key Features
Closure
Double Shields
Bore Diameter
1/8 in
Bearing Material
Chrome Steel
Number of Rows
Single
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R2-ZZ
- Zoro #
- G324972783
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 1/8 in
- Outside Diameter
- 3/8 in
Description
R2-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.1250 inch bore, 0.3750 inch outside diameter, and 0.1562 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while allowing lower drag than contact seals, making this bearing suitable for small high-speed rotating parts in clean to moderately protected environments. Commonly used in miniature motors, small pulleys, precision tools, hobby equipment, and light-duty gear mechanisms. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R2-ZZ Series: R-Inch Series Inner Diameter (ID): 0.1250 inch Outer Diameter (OD): 0.3750 inch Width (W): 0.1562 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Miniature motors Small pulleys Precision tools Hobby equipment Light-duty gear mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.