Shop WJB BEARINGS
See all product information
Create Account
1200 Series Open Double Row Self-Aligning Ball Bearing - (30x62x16 mm)
- Mfr # 1206
- Zoro # G223939924
product price:Â
$
13.15
/ea
Key Features
Bearing Material
Chrome Steel
Closure
Open
Number of Rows
Double
Cage Material
Chrome Steel
Outside Diameter
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1206
- Zoro #
- G223939924
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Closure
- Open
- Number of Rows
- Double
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
Dimensions
- Outside Diameter
- 62 mm
- Bore Diameter
- 30 mm
- Outer Ring Width
- 16 mm
Description
1206 is a 1200 series open double row self-aligning ball bearing with a 30 mm bore, 62 mm outside diameter, and 16 mm width. Built with two rows of steel balls and a spherical outer ring raceway to help compensate for shaft misalignment, deflection, and mounting variation during operation. The open design allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in conveyors, agricultural machinery, fans, textile equipment, and general industrial machinery. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1206 Series: 1200 Series Inner Diameter (ID): 30 mm Outer Diameter (OD): 62 mm Width (W): 16 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural machinery Fans Textile equipment General industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.