R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 0.7500x1.6250x0.4375 in
- Mfr # R12-2RS
- Zoro # G724972819
product price:Â
$
2.65
/ea
Sold in multiples of 6 for
$15.90
Key Features
Bearing Material
Chrome Steel
Number of Rows
Single
Outside Diameter
1-5/8 in
Bore Diameter
3/4 in
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R12-2RS
- Zoro #
- G724972819
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Item
- Radial Ball Bearing
- ABEC Rating
- ABEC-1
- Closure
- Double Seals
Dimensions
- Outside Diameter
- 1-5/8 in
- Bore Diameter
- 3/4 in
Description
R12-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 0.7500 inch bore, 1.6250 inch outside diameter, and 0.4375 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The wider sealed construction provides stable support for 0.7500 inch shafts while helping retain grease during operation. Double rubber seals provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in utility wheels, small conveyors, light-duty machinery, pumps, and compact drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R12-2RS Series: R-Inch Series Inner Diameter (ID): 0.7500 inch Outer Diameter (OD): 1.6250 inch Width (W): 0.4375 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Utility wheels Small conveyors Light-duty machinery Pumps Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.