Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.5000x1.1250x0.3125 in
- Mfr # R8-ZZ
- Zoro # G224972852
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Number of Rows
Single
Outside Diameter
1-1/8 in
Bearing Material
Chrome Steel
Bore Diameter
1/2 in
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8-ZZ
- Zoro #
- G224972852
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Item
- Radial Ball Bearing
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
Dimensions
- Outside Diameter
- 1-1/8 in
- Bore Diameter
- 1/2 in
Description
R8-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.5000 inch bore, 1.1250 inch outside diameter, and 0.3125 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while maintaining lower rotational drag than contact seals, making this bearing suitable for clean or enclosed equipment that needs smooth rotation. Commonly used in small electric motors, pulleys, fan assemblies, light-duty gear mechanisms, and compact drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R8-ZZ Series: R-Inch Series Inner Diameter (ID): 0.5000 inch Outer Diameter (OD): 1.1250 inch Width (W): 0.3125 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Fan assemblies Light-duty gear mechanisms Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.