WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (1.2500x2.5625x0.6875 in
- Mfr # WR1657-ZZ
- Zoro # G824972726
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Bore Diameter
1-1/4 in
Closure
Double Shields
Number of Rows
Single
ABEC Rating
ABEC-1
Outside Diameter
2-1/262 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1657-ZZ
- Zoro #
- G824972726
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Shields
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 1-1/4 in
- Outside Diameter
- 2-1/262 in
Description
Similar to: 1657-ZZ, WR1657-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 1.2500 inch bore, 2.5625 inch outside diameter, and 0.6875 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The wider shielded construction provides stable support for 1.2500 inch shafts while double metal shields help retain grease and keep rotational drag lower than contact seals. Commonly used in electric motors, pulleys, fan assemblies, light-duty gearboxes, and shaft-driven machinery. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1657-ZZ Series: WR1600 Series Inner Diameter (ID): 1.2500 inch Outer Diameter (OD): 2.5625 inch Width (W): 0.6875 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Pulleys Fan assemblies Light-duty gearboxes Shaft-driven machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.