Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (55x100x21 mm)
- Mfr # 6211-ZZ
- Zoro # G023939964
product price:Â
$
16.79
/ea
Key Features
Bore Diameter
55 mm
Bearing Material
Chrome Steel
ABEC Rating
ABEC-1
Outer Ring Width
21 mm
Outside Diameter
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6211-ZZ
- Zoro #
- G023939964
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 55 mm
- Outer Ring Width
- 21 mm
- Outside Diameter
- 100 mm
Details
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Cage Material
- Chrome Steel
- Number of Rows
- Single
Description
6211-ZZ is a 6200 series single row deep groove radial ball bearing with a 55 mm bore, 100 mm outside diameter, and 21 mm width. Double metal shields retain grease while supporting low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6211-ZZ Series: 6200 Series Inner Diameter (ID): 55 mm Outer Diameter (OD): 100 mm Width (W): 21 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.