Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 1.2500x2.2500x0.5000 in
- Mfr # R20-ZZ
- Zoro # G924972756
product price:Â
$
5.55
/ea
Sold in multiples of 4 for
$22.20
Key Features
ABEC Rating
ABEC-1
Outside Diameter
2-1/4 in
Bore Diameter
1-1/4 in
Number of Rows
Single
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R20-ZZ
- Zoro #
- G924972756
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- Closure
- Double Shields
- Item
- Radial Ball Bearing
Dimensions
- Outside Diameter
- 2-1/4 in
- Bore Diameter
- 1-1/4 in
Description
R20-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 1.2500 inch bore, 2.2500 inch outside diameter, and 0.5000 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while allowing lower rotational drag than contact seals, making this bearing suitable for clean or enclosed rotating equipment. Commonly used in electric motors, pulleys, fan assemblies, light-duty gearboxes, and compact shaft drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R20-ZZ Series: R-Inch Series Inner Diameter (ID): 1.2500 inch Outer Diameter (OD): 2.2500 inch Width (W): 0.5000 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Pulleys Fan assemblies Light-duty gearboxes Compact shaft drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.