Taper Roller Bearing-Cup, Single Row, OD 1.6250 x W 0.3437 inch
- Mfr # A6162
- Zoro # G924972725
product price:Â
$
20.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6162
- Zoro #
- G924972725
- UPC #
- -
- Country of Origin
- China
Description
A6162 is a single row open tapered roller bearing cup with a 1.6250 inch outside diameter and 0.3437 inch cup width. Built with a precision tapered raceway to support the matching tapered roller bearing cone as it handles radial loads and axial loads in one direction. The compact cup profile makes it suitable for small serviceable wheel-end, hub, and light-duty shaft support assemblies where separate cone and cup components are installed together. Commonly used in automotive wheel hubs, trailer axles, utility trailers, small equipment hubs, and light-duty wheel repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cup Part Number: A6162 Series: Inch Tapered Roller Cup Inner Diameter (ID): Cup only; requires compatible bearing cone Outer Diameter (OD): 1.6250 inch Width (W): 0.3437 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Utility trailers Small equipment hubs Light-duty wheel repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.