Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.3125 x OD 2.6250 x W 0.8125 in
- Mfr # M38545/M38510
- Zoro # G324972974
product price:Â
$
19.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M38545/M38510
- Zoro #
- G324972974
- UPC #
- -
- Country of Origin
- China
Description
M38545/M38510 is a single row open tapered roller bearing set with a 1.3125 inch bore, 2.6250 inch outside diameter, and 0.8125 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The compact matched bearing assembly provides serviceable support for wheel-end, axle, and small machinery applications that require tapered roller load handling. Commonly used in utility trailers, boat trailers, automotive wheel hubs, lawn equipment, and compact machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: M38545/M38510 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.3125 inch Outer Diameter (OD): 2.6250 inch Width (W): 0.8125 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Utility trailers Boat trailers Automotive wheel hubs Lawn equipment Compact machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.