Taper Roller Bearing-Set, Single Row, ID 1.3125 x OD 3.0000 x W 1.1563 in
- Mfr # HM89443/HM89410
- Zoro # G824972948
product price:Â
$
38.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM89443/HM89410
- Zoro #
- G824972948
- UPC #
- -
- Country of Origin
- China
Description
HM89443/HM89410 is a single row open tapered roller bearing set with a 1.3125 inch bore, 3.0000 inch outside diameter, and 1.1563 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The wide matched tapered roller design provides stable raceway contact for serviceable hub, axle, and rotating shaft assemblies. Commonly used in automotive wheel hubs, trailer axles, agricultural equipment, industrial gearboxes, and equipment hub assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: HM89443/HM89410 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.3125 inch Outer Diameter (OD): 3.0000 inch Width (W): 1.1563 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Agricultural equipment Industrial gearboxes Equipment hub assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.