Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (90x160x30 mm)
- Mfr # 6218
- Zoro # G123940105
product price:Â
$
44.79
/ea
Key Features
Bearing Material
Chrome Steel
Outer Ring Width
30 mm
Cage Material
Chrome Steel
Outside Diameter
160 mm
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6218
- Zoro #
- G123940105
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Closure
- Open
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
Dimensions
- Outer Ring Width
- 30 mm
- Outside Diameter
- 160 mm
- Bore Diameter
- 90 mm
Description
6218 is a 6200 series single row deep groove radial ball bearing with a 90 mm bore, 160 mm outside diameter, and 30 mm width. Open configuration supports direct lubrication, inspection, and heat dissipation in externally lubricated systems. Deep groove raceway construction supports radial loads and light axial loads in standard mechanical assemblies. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6218 Series: 6200 Series Inner Diameter (ID): 90 mm Outer Diameter (OD): 160 mm Width (W): 30 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.