Shop WJB BEARINGS
See all product information
Create Account
WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Seals- (0.3125x0.8750x0.3438 in
- Mfr # WR1603-2RS
- Zoro # G924973050
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Number of Rows
Single
Bore Diameter
0.312 in
Bearing Material
Chrome Steel
Closure
Double Seals
Outside Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1603-2RS
- Zoro #
- G924973050
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 0.312 in
- Outside Diameter
- 7/8 in
Description
Similar to: 1603-2RS, WR1603-2RS is a WR1600 Series double sealed single row radial ball bearing with a 0.3125 inch bore, 0.8750 inch outside diameter, and 0.3438 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. The wider sealed profile provides stable support for 0.3125 inch shafts while helping retain grease during operation. Double rubber seals provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in small motors, utility wheels, light-duty conveyors, compact drive systems, and hobby machinery. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1603-2RS Series: WR1600 Series Inner Diameter (ID): 0.3125 inch Outer Diameter (OD): 0.8750 inch Width (W): 0.3438 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors Utility wheels Light-duty conveyors Compact drive systems Hobby machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.