Shop WJB BEARINGS
See all product information
Create Account
600 Miniature Series Open Single Row Deep Groove Radial Ball Bearing - (9x24x7 mm)
- Mfr # 609
- Zoro # G423939885
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Closure
Open
Outside Diameter
24 mm
ABEC Rating
ABEC-1
Number of Rows
Single
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 609
- Zoro #
- G423939885
- UPC #
- -
- Country of Origin
- China
- Closure
- Open
- ABEC Rating
- ABEC-1
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
Dimensions
- Outside Diameter
- 24 mm
- Outer Ring Width
- 7 mm
- Bore Diameter
- 9 mm
Description
609 is a 600 miniature series open single row deep groove radial ball bearing with a 9 mm bore, 24 mm outside diameter, and 7 mm width. Manufactured with steel balls and deep groove raceways for smooth rotational performance in compact mechanical systems. The open design allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in small electric motors, hobby equipment, miniature gearboxes, small fans, and precision assemblies. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 609 Series: 600 Miniature Series Inner Diameter (ID): 9 mm Outer Diameter (OD): 24 mm Width (W): 7 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Small electric motors Hobby equipment Miniature gearboxes Small fans Precision assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.