Shop WJB BEARINGS
See all product information
Create Account
6000 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (40x68x15 mm)
- Mfr # 6008-ZZ
- Zoro # G023939841
product price:Â
$
4.89
/ea
Sold in multiples of 4 for
$19.56
Key Features
Outside Diameter
68 mm
ABEC Rating
ABEC-1
Bore Diameter
40 mm
Bearing Material
Chrome Steel
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6008-ZZ
- Zoro #
- G023939841
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- Closure
- Double Shields
Dimensions
- Outside Diameter
- 68 mm
- Bore Diameter
- 40 mm
- Outer Ring Width
- 15 mm
Description
6008-ZZ is a 6000 series single row deep groove radial ball bearing with a 40 mm bore, 68 mm outside diameter, and 15 mm width. Double metal shields retain lubricant while supporting low-friction operation at moderate to high speeds. Designed for radial loads and light axial loads in clean rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6008-ZZ Series: 6000 Series Inner Diameter (ID): 40 mm Outer Diameter (OD): 68 mm Width (W): 15 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear drives Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.