Shop WM BARR

QKLS285 Klean Strip Easy Sander Deglosser - 1 qt.

  • Mfr # QKLS285
  • Zoro # G804002566

product price: 
$
23.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QKLS285
Zoro #
G804002566
UPC #
30192285350
Country of Origin
China

Description

Klean-Strip Easy Liquid Sandpaper deglosses surfaces much easier than sanding to help new finishes adhere to old finishes. Works on paint, varnish, enamel and stain and is great for kitchen cabinets, wood moldings and door facings. Quart.

Klean-Strip Easy Liquid Sandpaper deglosses surfaces much easier than using traditional sandpaper. Just pour it onto the surface and use a clean cloth, rubbing in a circular motion. When dried, its designed to help the new finishes adhere to the old. It effectively works on paint, varnish, enamel and stain and is great for kitchen cabinets, wood moldings and door facings.

Features
  • Klean-Strip Easy Liquid Sandpaper deglosses surfaces much easier than sanding to help new finishes adhere to old finishes
  • Works on paint, varnish, enamel and stain and is great for kitchen cabinets, wood moldings and door facings
Specifications
  • Color: White
  • Height: 700 in.
  • Length: 600 in.
  • Width: 500 in.
  • Size: 1 qt.
  • Weight: 2.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.