Shop INGERSOLL-RAND
See all product information
Create Account
Scaling Chipping Hammer Chisel Steel 12"
- Mfr # HH1-214B-12
- Zoro # G123396896
product price:Â
$
40.49
/ea
Key Features
Collar Type
Oval
Shank Size
0.6 in
Cutting Application
Chipping, Demolition
Overall Length
12 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-214B-12
- Zoro #
- G123396896
- UPC #
- 3663836070783
- Country of Origin
- China
- Collar Type
- Oval
- Cutting Application
- Chipping, Demolition
- Item
- Scaling Chipping Hammer Chisel Steel 12"L Hex Shank Oval Collar
- Material
- Steel
- Construction
- Shank Only
- Compatible Product Type
- Chipping Hammer
- Shank Shape
- Hex
- Includes
- (5) Chipping Hammer Chisel Steels
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Point Type
- Scaling Chisel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 0.6 in
- Overall Length
- 12 in
- Tip Width
- 1 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Scaling Chipping Hammer Chisel Steel 12 In.L Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Scaling Chisel, Cutting Application Chipping, Demolition, Includes (5) Chipping Hammer Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.