Shop WOD TAPE

CSTC22SBA Commercial Grade Carton Sealing Packaging Tape: 3 in. x 55 yds, 24PK

  • Mfr # WOD CSTC22SBA-03000-24-55-BLA

  • Zoro # G115068862


product price:  $103.99
/pk 24, $4.33/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Acrylic
Tape Thickness
2.2 mil
Tape Color
Black
Material
Polypropylene
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD CSTC22SBA-03000-24-55-BLA
Zoro #
G115068862
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2.2 mil
Width
3 in
Grit Size
3 inch

Details

Tape Adhesive
Acrylic
Tape Color
Black
Material
Polypropylene

Description

2.2 Mil Acrylic Adhesive Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.