GTMC12F Premium Grade Gaffer Tape Fluorescent Yellow 1.5 in. X 50 yds., 32PK

  • Mfr # WOD GTMC12F-01500-32-25-FYE
  • Zoro # G315076629
product price: 
$
430.99
/pk of 32, $13.47/ea
Free Shipping & Returns

Key Features

Tape Color
Fluorescent Yellow
Duct Tape Width
1.5 inch
Tape Thickness
12 mil
Tape Backing Material
Viny Clothl
Tape Adhesive Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD GTMC12F-01500-32-25-FYE
Zoro #
G315076629
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Width
1.5 inch
Tape Thickness
12 mil

Details

Tape Color
Fluorescent Yellow
Tape Backing Material
Viny Clothl
Tape Adhesive Material
Rubber

Description

WOD GTMC12C is a Premium Grade Gaffer Tape Vinyl coated cotton cloth with a matte finish film, coated with a Natural Rubber based adhesive. Conforms well to irregular surfaces and will not twist or curl during application. High tack and tensile application; Excellent water, vapor and abrasion resistance. Clean removal on most surfaces (surface type & dwell time may affect performance). Suitable for entertainment type applications where minimal visibility of tape is desired (i.e. "spike" tape).

Benefits

• Excellent abrasion and water resistance
• Military Grade rubber adhesive that leaves no gummy residue CLEAN REMOVAL
• Non reflective that blends-in appropriately with the background
• Flexibility to conform well on irregular surfaces will not twist or curl
Great for Professional Industries and Home Applications
• Industrial: Film and TV Shoots, Studio filming, Theatre/Stage Production, Automotive industry, Sports Productions, Churches, Film Schools, Broadcasting Classes, Box-Sealing, Lighting & Audio/Visual Technicians, Photography, Floor Marking, Holds Down wires to podiums, Musical Gear, Microphones/Guitar Cables, Straps, Drums, Drum Sticks, Mixing Boards and Consoles
• Home: Used for bookbinding, repair tape, wrapping, bundling, protecting wires, sealing tape, hockey tape - handle outdoor weather and a range of temperatures
Technical Properties
  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: Vinyl coated cloth
  • Thickness: 11.5 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 50 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 42 pounds per inch (longitudinal)
  • Service/Operating Temperature: 40°F to 200°F
  • Core: 3" in. diameter neutral

Additional Information

Alternative to: Berry Plastics Polyken 510; Shurtape P-628; Scapa 125 and 225; 3M 6910.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews