Shop WOD TAPE

Handheld Tape Dispenser, 4 in Max. Tape Width, Steel, Gray, 5 PK

  • Mfr # WOD CSTD4CG-5

  • Zoro # G615082887


product price:  $449.99
/pk 5, $90.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Width
2 in
Manufacturer Model No
WOD CSTD4CG-5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD CSTD4CG-5
Zoro #
G615082887
UPC #
-
Country of Origin
Italy

Dimensions

Width
2 in
For Maximum Tape Width
4 in

Details

Color
Gray
Material
Steel
Item
Handheld Tape Dispenser
Manufacturer Model No
WOD CSTD4CG-5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.