Packing Tape, 2 mil Thick, 3 in W x 450 ft L, Brown, 10 PK
- Mfr # WOD WAT-03000-10-450-BRO
- Zoro # G015082944
product price:Â
$
145.99
/pk of 10, $14.60/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Acrylic
Tape Thickness
2 mil
Tape Color
Brown
Material
Polyethylene
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD WAT-03000-10-450-BRO
- Zoro #
- G015082944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 2 mil
- Width
- 3 in
- Length
- 450 ft
Details
- Tape Adhesive
- Acrylic
- Tape Color
- Brown
- Material
- Polyethylene
- Message
- No Message
- Item
- Packing Tape
- Tape Paper Weight
- Not Rated
- Tape Backing Material
- Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.