
Pressure Sensitive Packing List Enclosed 1/4 Face Black: 5.5in x 10 in., 1000PK
Mfr # WOD PSEP55100E-00250-1000-BO
Zoro # G215082829
product price:Â $75.89
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Black and Orange
Width
3/4 inch (18mm)
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD PSEP55100E-00250-1000-BO
Zoro #
G215082829
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 inch (18mm)
Details
Color
Black and Orange
Material
Metal
Description
Imprint Envelope, End Loading Slit, Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.