
PSTC28 Tensile Strapping Tape For Palletizing 3/4 in. x 60 yds, 96PK
Mfr # WOD PSTC28-00750-96-60-BLA
Zoro # G415082995
product price:Â $217.99
/pk 96, $2.27/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.8 Mil
Grit Size
3/4 inch
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD PSTC28-00750-96-60-BLA
Zoro #
G415082995
UPC #
-
Country of Origin
Italy
Dimensions
Tape Thickness
2.8 Mil
Grit Size
3/4 inch
Width
3/4 inch (18mm)
Details
Tape Adhesive
Rubber
Tape Color
Black
Material
Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.