Shop WOD TAPE

Tape Dispenser, 2 in Max. Tape Width, Plastic, Black, Orange, 24 PK

  • Mfr # WOD CSTD2LN-24

  • Zoro # G015076738


product price:  $303.99
/pk 24, $12.67/ea
Free Shipping & Returns

Key Features

Color
Black, Orange
Material
Plastic
Width
3/16 in
Basic Power Source
Manual
Manufacturer Model No
WOD CSTD2LN-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD CSTD2LN-24
Zoro #
G015076738
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3/16 in
For Maximum Tape Width
2 in

Details

Color
Black, Orange
Material
Plastic
Basic Power Source
Manual
Item
Tape Dispenser
Manufacturer Model No
WOD CSTD2LN-24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.