Shop WOD TAPE
See all product information
Tape Dispenser, 2 in Max. Tape Width, Steel
Mfr # WOD CSTD3HD-1
Zoro # G415082896
product price:Â $30.45
/eaKey Features
Material
Steel
Width
2 in
For Maximum Tape Width
2 in
For Use With
Packaging Tape
Basic Power Source
Manual
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD CSTD3HD-1
Zoro #
G415082896
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
2 in
For Maximum Tape Width
2 in
Details
Material
Steel
Item
Tape Dispenser
For Use With
Packaging Tape
Basic Power Source
Manual
Manufacturer Model No
WOD CSTD3HD-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.