Shop WOD TAPE
See all product information
Create Account
Tape Dispenser, 3 in Max. Tape Width, 3 in Tape Core Dia, Metal, Dark Brown, 6 PK
- Mfr # WOD TTD3SD-6
- Zoro # G015082890
product price:Â
$
162.99
/pk of 6, $27.17/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Material
Metal
Width
3 in
For Maximum Tape Width
3 in
For Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD TTD3SD-6
- Zoro #
- G015082890
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- For Maximum Tape Width
- 3 in
- For Tape Core Diameter
- 3 in
- For Maximum Tape Roll Diameter
- 5 in
Details
- Color
- Dark Brown
- Material
- Metal
- Item
- Tape Dispenser
- Basic Power Source
- Manual
- For Use With
- 3 in Wide Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.