Shop WOKIN
See all product information
Create Account
Wood Drill Bit Set, 8 Pieces, 3 mm to 10 mm
- Mfr # 751608
- Zoro # G421849315
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Drill Bit Material
Steel
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751608
- Zoro #
- G421849315
- UPC #
- -
- Country of Origin
- China
- Item
- Bit Set
- Drill Bit Material
- Steel
- Color
- Orange
Description
Wokin 751608..8 pc. Wood Drill Bits Set ..3-4-5-6-7-8-9-10MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.