Men's 6-Inch Work Boot, 6 1/2 M, Steel Toe, 6 in H, Brown, W05679

  • Mfr # W05679

  • Zoro # G7001294


product price:  $179.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W05679
Zoro #
G7001294
UPC #
098682844517
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
6 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
W05679
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Insulated
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Deep Lug
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Non-Marking Sole
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Last Number or Name
M711
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Upper Boot Material
All Leather
Liner Material
Mesh
Non Metallic Upper
No
Max. Heat Rating
900 Degrees F
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.27
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.67
Insole System
Full Cushion
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Removable Insole
Yes
Predominant Footwear Color
Brown
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily
0.57
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Series
W05679
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Non-Marking Upper
No
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Oily
0.57
Slip-Resistance Value - Mark II - Wet
0.27
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
900 Degrees F
Toe Cap Material
Steel
Construction
Welted
Style Family
6-Inch Work Boot
Insole Technology
Full Cushioned
All-Leather Upper
Yes
Closure
Lace Up
Liner Technology
Waterproof
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
900 Degrees F
Liner Material (PRINT)
Waterproof Mesh
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.