2 Drawer Wood Vinyl Treatment Cart

  • Mfr # WV6200

  • Zoro # G201929541


product price:  $4,139.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
32 in
Depth
22 in
Height
41.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV6200
Zoro #
G201929541
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Depth
22 in
Height
41.5 in

Description

This wood vinyl treatment cart is capable of storing a range of various medical supplies, tools and equipment while providing a more home-like feel to patients seeking medical treatment. Constructed from lightweight aluminum material with an aesthetically pleasing wood vinyl exterior, the WV6200 is designed to look more like furniture than a standard medical cart to help patients feel more relaxed and to help promote culture change. Featuring a granite look top that provides additional writing space, this model comes available in multiple wood vinyl finish options. Designed with dimensions of 41.5′′ H x 32′′ W x 22.5′′ D, each cart comes with one 3′′ drawer, one 6′′ drawer and a 21′′ storage compartment with one adjustable shelf that sits behind key locking double doors – both the cart’s lower storage area and upper drawers are secured by two separate standard key locks. This wood vinyl treatment cart also features a pull-out side shelf, protective corner bumpers, ball-bearing full extension drawer slides and 5′′ (12.7cm) ball-bearing premium casters that are all full swivel (one braking, one directional). Reduce patient stress and improve the look of your facility with furniture-style medical carts from Harloff.


  • • Lightweight vinyl coated aluminum body and drawers
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • This cart is designed to look like a piece of furniture
  • • 21" Storage compartment, locking doors and adjustable shelf
  • • Key lock on 2 top drawers with 2 keys, additional key lock on storage compartment with 2 keys
  • • 5" (12.7cm) ball-bearing premium casters, all full swivel, 1 braking, 1 directional
  • • Ball-bearing full extension drawer slides
  • • Pull out shelf
  • • Cart is washable with soap and water
  • • Twelve year manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.