4 Drawer, Wood Vinyl, Punch Card Medication Cart

  • Mfr # WV600PC

  • Zoro # G001929581


product price:  $5,979.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Width
44.75 in
Depth
25.25 in
Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WV600PC
Zoro #
G001929581
UPC #
-
Country of Origin
United States

Dimensions

Width
44.75 in
Depth
25.25 in
Height
44 in

Description

This wood finish medication cart offers increased security for stored medications and is designed to resemble a piece of furniture more than a medical cart. The four drawer WV600PC features a dual column design with a capacity of 600 medication punch cards and includes a locking narcotics drawer. This cart is constructed from lightweight wood vinyl coated aluminum and comes with a granite look top that offers clinical personnel additional writing or storage space for treating patients. Perfect for any facility wanting their guests to feel in a more relaxed environment, this wood finish medication cart features adjustable row dividers, ball-bearing full extension drawer slides, a pull-out side shelf, protective corner bumpers and the option for a bottom wood vinyl skirt that covers the cart’s casters. Enhance the design of your offices and make them look more welcoming with the addition of Harloff wood blend carts.


  • • Light weight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • Double column medication cart with 600 punch card capacity
  • • Key locking cabinet with locking narcotics drawer, both with 4 keys
  • • Adjustable row dividers for punch card and liquid storage
  • • Ball-bearing, full extension drawer slides
  • • Pull-out shelf
  • • 4" ball-bearing premium rubber casters under skirting
  • • Cart is washable with soap and water
  • • 12-Year Manufacturer’s Warranty on shipments to US and Canada. 1-Year Limited Warranty on any bought-out parts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.