6 Drawer Wood Vinyl Treatment Cart

  • Mfr # WV6450

  • Zoro # G301929632


product price:  $3,979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
23.5 in
Height
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WV6450
Zoro #
G301929632
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
23.5 in
Height
44.5 in

Description

This treatment cart with furniture look can help patients to feel less stressed and more at home when visiting your offices. Capable of holding a wide assortment of medical supplies, the WV6450 is built with lightweight, vinyl coated aluminum to make the cart resemble a piece of furniture for a more welcoming presentation. Each cart is accompanied by a side pull-out shelf and a granite look top that offers additional surface space to care practitioners. Each cart is available with an optional wood vinyl skirt to cover the cart’s casters and also features a key lock with two keys, four 5′′ ball-bearing, full swivel premium rubber casters (one braking, one directional) and protective corner bumpers. Secure medical supplies while bringing a more comforting atmosphere to your practice with the purchase of this treatment cart with a furniture look!


  • • Light weight vinyl coated aluminum
  • • Top is MDF covered with a heat-pressed thermal foil laminate
  • • This cart is designed to look like a piece of furniture
  • • Key lock with 2 keys
  • • Ball-bearing, full extension drawer slides
  • • Pull-out shelf
  • • 5" ball-bearing premium rubber casters, all full swivel, 1 braking, 1 directional
  • • Cart is washable with soap and water
  • • Twelve Year Manufacturer’s Warranty, 1-Year Limited Warranty on any bought-out parts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.